EN4SD24248GY
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EN4SD24248GY Hammond Manufacturing Enclosures, Enclosure, 24in.Hx24in.Wx8in.D, N4/12,
MFG Item Number
EN4SD24248GY

EN4SD24248GY Hammond Manufacturing Enclosures, Enclosure, 24in.Hx24in.Wx8in.D, N4/12,

MFG Item Number
EN4SD24248GY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
EN4SD24248GY
Enclosure, 24in.Hx24in.Wx8in.D, N4/12,

Series Information

  • Doors may be easily removed for modifications and are interchangeable
  • Oil resistant gasket are permanently secured
  • Fabricated From 14 or 16 Gauge Steel
Designed to enclose electrical and / or electronic equipment and protect against harsh, industrial environments. Impressive styling features like hidden hinges, attractive latching systems make the Eclipse a suitable addition to any high‑tech equipment installtion. A wide range of sizes and practical accessories make this product line a complete package.

Specifications

Specifications
Manufacturer Part Number EN4SD24248GY
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description Enclosure, 24in.Hx24in.Wx8in.D, N4/12, ANSI61 Gray Steel, Hinged Quarter Turn Latched Cover, Less Inner Panel
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Quarter-Turn Latch
Panel Included No
NEMA Rating NEMA 12, NEMA 3R, NEMA 4
Nominal Height 24 "
Nominal Width 24 "
Nominal Depth 12 "
Approvals CE, CSA, UL
Net Weight 40 lbs
Gross Weight 49 lbs
Alternatives
N412242408C
N412242408C
Wiegmann Enclosures, N412-C Ultimate Series