Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ENC8A000 |
|---|---|
| Manufacturer | Red Lion |
| Family Series | Red Lion Enclosures |
| Description | CUB4/5,DT8 NEMA 4X ENC |
| Material | Plastic |
| Composition | Non-Metallic |
| NEMA Rating | NEMA 4 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | Yes |
| Nominal Height | 5 " |
| Nominal Width | 5 " |
| Nominal Depth | 4 " |
| Net Weight | 0.455 lbs |
| Gross Weight | 1.12 lbs |