Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CUB5P Series Information
| Manufacturer Part Number | CUB5PR00 |
|---|---|
| Manufacturer | Red Lion |
| Product Series | CUB5P |
| Family Series | Red Lion Panel Meters & Gauges, CUB5P Series |
| Description | Process Meter, Reflective LCD Display, 9-28VDC Power Reqft.d, 0-10VDC/4-20mADC/0-50mADC Input |
| Type | DC Amps, DC Volts |
| Max Input Signal | Process 0-10 V, Process 10-50 mA, Process 4-20 mA |
| Display Type | LCD |
| Display Digits | 5 |
| Power Supply | 9-28 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Nominal Size | 68 mm |
| Relays | Optional |
| Alarm Indicators | No |
| Analog Output | None |
| Communication | Optional |
| Accuracy | 0.1 % |
| Operating Temperature | -31-167 °F |
| NEMA Rating | NEMA 4X |
| Protection Rating | IP65 |
| Approvals | UL |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |