EOT100U3S4-P
ABB Disconnect Switches, EOT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EOT100U3S4-P ABB Disconnect Switches, EOT Series, Discontinued-Use EOT9100N3PAX-PBA

MFG Item Number
EOT100U3S4-P

EOT100U3S4-P ABB Disconnect Switches, EOT Series, Discontinued-Use EOT9100N3PAX-PBA

MFG Item Number
EOT100U3S4-P
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Disconnect Switches, EOT Series
Item #
EOT100U3S4-P
Discontinued-Use EOT9100N3PAX-PBA

EOT Series Information

  • 16~80 Amps
  • 600VAC Maximum
  • cUL Approved; UL508 Listed
  • 3 Poles
  • Panel Mount
The eOT Series of enclosed manual motor controllers are rotary operated, 3 pole, 600V Hp rated switches, housed in thermoplastic/polycarbonate enclosures suitable for wet and corrosive environments. These feature‑rich switches ensure reliable switching time after time.

  • Extremely Compact Size
  • Touch Safe Construction
  • Suitable as a Motor Disconnect
  • Simple and Fast Installation
  • Available With and Without 1NO Auxiliary Contact Installed

Specifications

Specifications
Manufacturer Part Number EOT100U3S4-P
Manufacturer ABB
Product Series EOT
Family Series ABB Disconnect Switches, EOT Series
Description Enclosed Switch Disconnector, 3-p. Max. Horse power rating at three phase 480V 50HP. General purpose current rating 100A. Stainless steel enclosure, NEMA Type 4/4X Watertight, Pistol handle. Interlocked cover. Defeatable interlocking.
Poles 3
Current Rating 100 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Operator Type Pistol - Black
Mounting Surface
Approvals CSA, UL
Net Weight 9.33 lbs
Gross Weight 9.33 lbs
Alternatives
EOT9100N3PAX-PBA
EOT9100N3PAX-PBA
ABB Disconnect Switches