EOT32U3M3-S
ABB Disconnect Switches, EOT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EOT32U3M3-S ABB Disconnect Switches, EOT Series, To be Discontinued-Use EOT540N3PA3-SBA

MFG Item Number
EOT32U3M3-S

EOT32U3M3-S ABB Disconnect Switches, EOT Series, To be Discontinued-Use EOT540N3PA3-SBA

MFG Item Number
EOT32U3M3-S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, EOT Series
Item #
EOT32U3M3-S
To be Discontinued-Use EOT540N3PA3-SBA

EOT Series Information

  • 16~80 Amps
  • 600VAC Maximum
  • cUL Approved; UL508 Listed
  • 3 Poles
  • Panel Mount
The eOT Series of enclosed manual motor controllers are rotary operated, 3 pole, 600V Hp rated switches, housed in thermoplastic/polycarbonate enclosures suitable for wet and corrosive environments. These feature‑rich switches ensure reliable switching time after time.

  • Extremely Compact Size
  • Touch Safe Construction
  • Suitable as a Motor Disconnect
  • Simple and Fast Installation
  • Available With and Without 1NO Auxiliary Contact Installed

Specifications

Specifications
Manufacturer Part Number EOT32U3M3-S
Manufacturer ABB
Product Series EOT
Family Series ABB Disconnect Switches, EOT Series
Description Enclosed Switch Disconnector, 3-p. Max. Horse power rating at three phase 480V 20HP. General purpose current rating 40A. Steel sheet enclosure, NEMA Type 3R Rainproof, 12 Indoor, Selector handle. Interlocked cover. Defeatable interlocking.
Poles 3
Current Rating 40 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Operator Type Selector - Black
Mounting Surface
Approvals CSA, UL
Net Weight 4.47 lbs
Gross Weight 4.47 lbs
Alternatives
EOT540N3PA3-SBA
EOT540N3PA3-SBA
ABB Disconnect Switches