Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EOT540N3PA3-SBA ABB Disconnect Switches, ERSS,40A-NF,3P,N3R,Bl Select,UL508,
MFG Item Number
EOT540N3PA3-SBA
EOT540N3PA3-SBA ABB Disconnect Switches, ERSS,40A-NF,3P,N3R,Bl Select,UL508,
MFG Item Number
EOT540N3PA3-SBA
This item cannot be canceled or returned
Description
Disconnect Switches, Series
ERSS,40A-NF,3P,N3R,Bl Select,UL508,
Specifications
Specifications
| Manufacturer Part Number |
EOT540N3PA3-SBA |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
Enclosed Rotary Disconnects 3Pole 40A Metal NEMA Type 3R Rainproof Black Selector handle |
| Poles |
3 |
| NEMA Rating |
NEMA 3R |
| Current Rating |
40 A |
| Operator Type |
Selector - Black |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Approvals |
UL |
| Net Weight |
0.001 lbs |
| Gross Weight |
4.5 lbs |
EOT540N3PA3-SBA
ABB Disconnect Switches