Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EOT520N3PAP-PB1
ERSS,20A-NF,3P,N4P,Bl Pistol,UL508,Aux
MFG Item Number
EOT520N3PAP-PB1
Description
Disconnect Switches, Series
ERSS,20A-NF,3P,N4P,Bl Pistol,UL508,Aux
Specifications
Specifications
| Manufacturer Part Number |
EOT520N3PAP-PB1 |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
ERSS,20A-NF,3P,N4P,BL PISTOL,UL508,AUX |
| Poles |
3 |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Current Rating |
20 A |
| Operator Type |
Pistol - Black |
| Mounting |
Wall |
| Fusible |
No |
| Auxiliary Contact |
1NO, 1NC |
| Enclosure Composition |
Non-Metallic |
| Approvals |
UL |
| Net Weight |
1.195 lbs |
| Gross Weight |
1.45 lbs |
EOT520N3PAP-PB1
ABB Disconnect Switches