EOT520N3PAP-PBA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EOT520N3PAP-PBA ABB Disconnect Switches, ERSS,20A-NF,3P,N4P,Bl Pistol,UL508,
MFG Item Number
1SQA011290R0000

EOT520N3PAP-PBA ABB Disconnect Switches, ERSS,20A-NF,3P,N4P,Bl Pistol,UL508,

MFG Item Number
1SQA011290R0000
Item Number
EOT520N3PAP-PBA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
EOT520N3PAP-PBA
ERSS,20A-NF,3P,N4P,Bl Pistol,UL508,

Series Information

Specifications

Specifications
Manufacturer Part Number 1SQA011290R0000
Manufacturer ABB
Family Series ABB Disconnect Switches
Description Enclosed Rotary Disconnects 3Pole 20A Plastic NEMA Type 4/4X Watertight Black Pistol handle
Poles 3
NEMA Rating NEMA 4, NEMA 4X
Current Rating 20 A
Operator Type Pistol - Black
Mounting Wall
Fusible No
Enclosure Composition Non-Metallic
Approvals UL
Net Weight 1.145 lbs
Gross Weight 1.4 lbs