Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EOT560N3PAP-SBA ABB Disconnect Switches, ERSS,60A-NF,3P,N3RP,BL SELECT,UL508
MFG Item Number
EOT560N3PAP-SBA
EOT560N3PAP-SBA ABB Disconnect Switches, ERSS,60A-NF,3P,N3RP,BL SELECT,UL508
MFG Item Number
EOT560N3PAP-SBA
This item cannot be canceled or returned
Description
Disconnect Switches, Series
ERSS,60A-NF,3P,N3RP,BL SELECT,UL508
Specifications
Specifications
| Manufacturer Part Number |
EOT560N3PAP-SBA |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
Enclosed Rotary Disconnects 3Pole 60A Plastic NEMA Type 4/4X Watertight Black Selector handle |
| Poles |
3 |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Current Rating |
60 A |
| Operator Type |
Selector - Black |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Non-Metallic |
| Approvals |
UL |
| Net Weight |
0.001 lbs |
| Gross Weight |
2.85 lbs |
EOT560N3PAP-SBA
ABB Disconnect Switches