Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | EOT580N3PAP-PBA |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Disconnect Switches |
| Description | Enclosed Rotary Disconnects 3Pole 80A Plastic NEMA Type 4/4X Watertight Black Pistol handle |
| Poles | 3 |
| NEMA Rating | NEMA 4, NEMA 4X |
| Current Rating | 80 A |
| Operator Type | Pistol - Black |
| Mounting | Wall |
| Fusible | No |
| Enclosure Composition | Non-Metallic |
| Approvals | UL |
| Net Weight | 0.001 lbs |
| Gross Weight | 0.001 lbs |