Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EOT580N3PAP-PRA ABB Disconnect Switches, ERSS,80A-NF,3P,N4P,R Pistol,UL508,
MFG Item Number
1SQA011476R0000
EOT580N3PAP-PRA ABB Disconnect Switches, ERSS,80A-NF,3P,N4P,R Pistol,UL508,
MFG Item Number
1SQA011476R0000
Item Number
EOT580N3PAP-PRA
This item cannot be canceled or returned
Description
Disconnect Switches, Series
ERSS,80A-NF,3P,N4P,R Pistol,UL508,
Specifications
Specifications
| Manufacturer Part Number |
1SQA011476R0000 |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
Enclosed Rotary Disconnects 3Pole 80A Plastic NEMA Type 4/4X Watertight Red / Yellow Pistol handle |
| Poles |
3 |
| NEMA Rating |
NEMA 4, NEMA 4X |
| Current Rating |
80 A |
| Operator Type |
Pistol - Black |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Non-Metallic |
| Approvals |
UL |
| Net Weight |
1.8 lbs |
| Gross Weight |
4.92 lbs |
EOT580N3PAP-PRA
ABB Disconnect Switches