Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EP1ODL4U Altech Terminal Blocks, EPOD Series, End Plate-Back(50)
EP1ODL4U Altech Terminal Blocks, EPOD Series, End Plate-Back(50)
This item cannot be canceled or returned
Description
Terminal Blocks, EPOD Series
Specifications
Specifications
| Manufacturer Part Number |
EP1ODL4U |
| Manufacturer |
Altech |
| Product Series |
EPOD |
| Family Series |
Altech Terminal Blocks, EPOD Series |
| Description |
End Plate-Back(50) |
| Style |
Low Profile |
| Composition |
Non-Metallic |
| Color |
Gray |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.1 lbs |
EP1ODL4U
Altech Terminal Blocks, EPOD Series