Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EPODL4U Altech Terminal Blocks, EPOD Series, End Plate Front (50)
EPODL4U Altech Terminal Blocks, EPOD Series, End Plate Front (50)
This item cannot be canceled or returned
Description
Terminal Blocks, EPOD Series
Specifications
Specifications
| Manufacturer Part Number |
EPODL4U |
| Manufacturer |
Altech |
| Product Series |
EPOD |
| Family Series |
Altech Terminal Blocks, EPOD Series |
| Description |
End Plate Front (50) |
| Style |
High Profile |
| Composition |
Non-Metallic |
| Color |
Gray |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
EPODL4U
Altech Terminal Blocks, EPOD Series