EP2420
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EP2420 Hammond Manufacturing Enclosures, Panel for 24 x 20 enclosure

MFG Item Number
EP2420

EP2420 Hammond Manufacturing Enclosures, Panel for 24 x 20 enclosure

MFG Item Number
EP2420
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
EP2420
Panel for 24 x 20 enclosure

Series Information

  • 12 Gauge Steel Construction
  • Slotted Corner Design for Easier Mounting
  • Larger than Standard NEMA Panel Used in Same Sized Enclosures

Specifications

Specifications
Manufacturer Part Number EP2420
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description Panel for 24 x 20 enclosure
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 24 "
Nominal Width 20 "
Net Weight 13 lbs
Gross Weight 13 lbs
Alternatives
NP2420C
NP2420C
Wiegmann Enclosures, C Series