EP4224
Hammond Manufacturing Enclosures, ECLIPSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EP4224 Hammond Manufacturing Enclosures, ECLIPSE Series, PANEL, 40.2in.x22.2in., FOR USE WITH
MFG Item Number
EP4224

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

EP4224 Hammond Manufacturing Enclosures, ECLIPSE Series, PANEL, 40.2in.x22.2in., FOR USE WITH

MFG Item Number
EP4224
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Eclipse Series
Item #
EP4224
PANEL, 40.2in.x22.2in., FOR USE WITH

Eclipse Series Information

  • 12 Gauge Steel Construction
  • Slotted Corner Design for Easier Mounting
  • Larger than Standard NEMA Panel Used in Same Sized Enclosures

Videos

Specifications

Specifications
Manufacturer Part Number EP4224
Manufacturer Hammond Manufacturing
Product Series Eclipse
Family Series Hammond Manufacturing Enclosures, ECLIPSE Series
Description PANEL, 40.2in.x22.2in., FOR USE WITH 42in.x24in. ENCLOSURE, ECLIPSE SERIES
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 42 "
Nominal Width 24 "
Net Weight 26 lbs
Gross Weight 33 lbs