EP4230
Hammond Manufacturing Enclosures, ECLIPSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EP4230 Hammond Manufacturing Enclosures, ECLIPSE Series, Inner Panel, 40.2in.x28.2in., Steel,
MFG Item Number
EP4230

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

EP4230 Hammond Manufacturing Enclosures, ECLIPSE Series, Inner Panel, 40.2in.x28.2in., Steel,

MFG Item Number
EP4230
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Eclipse Series
Item #
EP4230
Inner Panel, 40.2in.x28.2in., Steel,

Eclipse Series Information

  • 12 Gauge Steel Construction
  • Slotted Corner Design for Easier Mounting
  • Larger than Standard NEMA Panel Used in Same Sized Enclosures

Videos

Specifications

Specifications
Manufacturer Part Number EP4230
Manufacturer Hammond Manufacturing
Product Series Eclipse
Family Series Hammond Manufacturing Enclosures, ECLIPSE Series
Description Inner Panel, 40.2in.x28.2in., Steel, For Use w/42in.x30in. Enclosure, Eclipse Series
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 42 "
Nominal Width 30 "
Net Weight 30 lbs
Gross Weight 40 lbs