Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EPB Series Information
| Manufacturer Part Number | EPBAP42 |
|---|---|
| Manufacturer | Marathon Special Products |
| Product Series | EPB |
| Family Series | Marathon Special Products Power Distribution Blocks, EPB Series |
| Description | Splicer Block, 1-P, 200A, Bx/Bx, Line & Load:(1)3/0-14AWG, UL1953, 600VAC/DC, Aluminum, Panel Mount |
| Number of Poles | 1 |
| AC Voltage | 600 VAC |
| Current Rating | 200 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 1 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | Panel Mount |
| Line Side Wire Range | 3/0-14 AWG |
| Output Wire Range | 3/0-14 AWG |
| Cover Included | Yes |
| Composition | Thermoplastic |
| Protection Rating | IP20 |
| Color | Gray |
| Approvals | CE, CSA, UL |
| Net Weight | 0.33 lbs |
| Gross Weight | 0.33 lbs |