Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
OT08 Series Information
| Manufacturer Part Number | OT08 |
|---|---|
| Manufacturer | RK Electronics |
| Product Series | OT08 |
| Family Series | RK Electronics Relays, OT08 Series |
| Description | Socket, 8-Pin Octal, 600V Max |
| Number of Connections | 8 |
| Max Voltage | 600 V |
| Net Weight | 0.085 lbs |
| Gross Weight | 0.085 lbs |