Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EPCM Series Information
| Manufacturer Part Number | EPCMT4 |
|---|---|
| Manufacturer | Altech |
| Product Series | EPCM |
| Family Series | Altech Terminal Blocks, EPCM Series |
| Description | End Plate |
| Connection Type | Set Screws |
| Style | Low Profile |
| Composition | Non-Metallic |
| Color | Gray |
| Net Weight | 0.002 lbs |
| Gross Weight | 0.002 lbs |