ERG4007
Sta-Kon, a T & B Brand Hand Tools, ERG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ERG4007 Sta-Kon, a T & B Brand Hand Tools, ERG Series, ERGO CRIMP TOOL INSUL RD,RE TUBULAR
MFG Item Number
ERG4007

ERG4007 Sta-Kon, a T & B Brand Hand Tools, ERG Series, ERGO CRIMP TOOL INSUL RD,RE TUBULAR

MFG Item Number
ERG4007
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, ERG Series
Item #
ERG4007
ERGO CRIMP TOOL INSUL RD,RE TUBULAR

ERG Series Information

  • Shure‑Stake Mechanism Ensures a Complete Crimp Cycle Before Release for a Proper Crimp Every Time
  • Color‑Coded Die Nests for Easy Matching With Sta‑Kon Insulated Terminals
  • Creates Integrity Dots for Quick Verification of Proper Crimp
  • Lanyard Hole in Handle for Easy Tethering to Workstation
  • Perfect for OEM, MRO and Field Use
Requiring the lowest handle force of any tool in its class, the new Comfort Crimp family provides maximum comfort to installers, without sacrificing the durability or performance associated with Thomas & Betts tools.


Specifications

Specifications
Manufacturer Part Number ERG4007
Manufacturer Sta-Kon, a T & B Brand
Product Series ERG
Family Series Sta-Kon, a T & B Brand Hand Tools, ERG Series
Description Ergonomic Hand Tool for Crimping RD, RE Insulated Terminals Tubular Only
Type Crimpers
Number of Pieces 1
Application General Purpose
Insulated No
Approvals UL
Comments RD & RE insulated terminals (tubular only)
Net Weight 1.32 lbs
Gross Weight 1.75 lbs