Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F2051 Sta-Kon, a T & B Brand Terminals, F Series, INS PP FERRULE 2, 35 MM2, LG 1.26
F2051 Sta-Kon, a T & B Brand Terminals, F Series, INS PP FERRULE 2, 35 MM2, LG 1.26
This item cannot be canceled or returned
Description
INS PP FERRULE 2, 35 MM2, LG 1.26
- Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
- All styles offered in #22 AWG to #10 AWG and compatible with existing Sta‑Kon Tooling
- Vinyl Insulated, Nylon Insulated, and Non‑Insulated Styles
- High‑Conductivity Copper
- Tin Plating
Specifications
Specifications
| Manufacturer Part Number |
F2051 |
| Manufacturer |
Sta-Kon, a T & B Brand |
| Product Series |
F |
| Family Series |
Sta-Kon, a T & B Brand Terminals, F Series |
| Description |
Polypropylene-Insulated Ferrule, Total Length 1.260 Inches/32mm, Pin Length .708 Inches/18mm, Pin Diameter .335 Inches/8.5mm, Base Diameter .492 Inches/12.5mm, Wire Range 2 AWG/35.00mm2, Color Red, Copper, Tin Plated |
| Color |
Red |
| Insulated |
Yes |
| Insulation Material |
Polypropylene |
| DIN Standard |
DIN46228PART4 |
| Strip Length |
0.826 " |
| Length |
1.26 " |
| Number of Wires |
1 |
| Wire Size Range |
2 AWG |
| Gross Weight |
0.01 lbs |
| Net Weight |
0.005 lbs |
F2051
Sta-Kon, a T & B Brand Terminals, F Series