Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ERP Series Information
| Manufacturer Part Number | ERP3024 |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | ERP |
| Family Series | Hammond Manufacturing Enclosures, ERP Series |
| Description | ECLIPSE RACK PANEL 30 X 24 |
| Material | Steel |
| Composition | Metallic |
| Panel Type | Rack |
| Approvals | CSA, UL |
| Comments | Black |
| Nominal Height | 30 " |
| Nominal Width | 24 " |
| Net Weight | 4.35 lbs |
| Gross Weight | 4.35 lbs |