Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
HLPUR Series Information
| Manufacturer Part Number | HLP2UR |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | HLPUR |
| Family Series | Hammond Manufacturing Enclosures, HLPUR Series |
| Description | HLP - 2U PIVOTING RAIL UNIT |
| Accessory Type | Mounting Rail |
| Material | Steel |
| Composition | Metallic |
| Comments | Round Hole Punched Rotating Rail |
| Net Weight | 1.45 lbs |
| Gross Weight | 1.45 lbs |