Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ES25R6W Burndy Terminals, 1/0 ACSR-8 AL/CU INS SE

MFG Item Number
ES25R6W

ES25R6W Burndy Terminals, 1/0 ACSR-8 AL/CU INS SE

MFG Item Number
ES25R6W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
ES25R6W
1/0 ACSR-8 AL/CU INS SE

Series Information

Specifications

Specifications
Manufacturer Part Number ES25R6W
Manufacturer Burndy
Family Series Burndy Terminals
Description 1/0 ACSR-8 AL/CU INS SE
Terminal Type Splice Reducer
Wire Size Range Side A 1/0 AWG, Side B 6 AWG
Insulated Insulated
Insulation Material Nylon
Material Aluminum
Comments Side A Yellow;Side B Green
Net Weight 0 lbs
Gross Weight 0 lbs