Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ES2R4W Burndy Terminals, 2 ACSR-6 AL/CU INS SE CO

MFG Item Number
ES2R4W

ES2R4W Burndy Terminals, 2 ACSR-6 AL/CU INS SE CO

MFG Item Number
ES2R4W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
ES2R4W
2 ACSR-6 AL/CU INS SE CO

Series Information

Specifications

Specifications
Manufacturer Part Number ES2R4W
Manufacturer Burndy
Family Series Burndy Terminals
Description 2 ACSR-6 AL/CU INS SE CO
Terminal Type Splice Reducer
Wire Size Range Side A 2 AWG, Side B 4 AWG
Insulated Insulated
Insulation Material Nylon
Material Aluminum
Comments Side A Red;Side B Blue
Net Weight 0.045 lbs
Gross Weight 0.05 lbs
Alternatives
PICS-71
PICS-71
Ilsco Terminals