Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ES2W6W |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | 4 ACSR-84 AL/CU INS SE C |
| Terminal Type | Splice Reducer |
| Wire Size Range | Side A 2 AWG, Side B 6 AWG |
| Insulated | Insulated |
| Insulation Material | Nylon |
| Material | Aluminum |
| Comments | Side A Orange;Side B Green |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |