Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ES2W8W Burndy Terminals, 4 ACSR-10 AL/CU INS SE C

MFG Item Number
ES2W8W

ES2W8W Burndy Terminals, 4 ACSR-10 AL/CU INS SE C

MFG Item Number
ES2W8W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
ES2W8W
4 ACSR-10 AL/CU INS SE C

Series Information

Specifications

Specifications
Manufacturer Part Number ES2W8W
Manufacturer Burndy
Family Series Burndy Terminals
Description 4 ACSR-10 AL/CU INS SE C
Terminal Type Splice Reducer
Wire Size Range Side A 2 AWG, Side B 8 AWG
Insulated Insulated
Insulation Material Nylon
Material Aluminum
Comments Side A Orange;Side B Brown
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
PICS-65
PICS-65
Ilsco Terminals