Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ES6W6W Burndy Terminals, 8-8 AL/CU INS SE CONN

MFG Item Number
ES6W6W

ES6W6W Burndy Terminals, 8-8 AL/CU INS SE CONN

MFG Item Number
ES6W6W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
ES6W6W
8-8 AL/CU INS SE CONN

Series Information

Specifications

Specifications
Manufacturer Part Number ES6W6W
Manufacturer Burndy
Family Series Burndy Terminals
Description 8-8 AL/CU INS SE CONN
Terminal Type Butt Connector
Wire Size Range Side A 6 AWG, Side B 6 AWG
Insulated Insulated
Insulation Material Nylon
Color Green
Material Aluminum
Comments Side A Green;Side B Green
Net Weight 0.035 lbs
Gross Weight 0.05 lbs
Alternatives
PICS-61
PICS-61
Ilsco Terminals