Series Information
| Manufacturer Part Number | ES8W8W |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | 10-10 AL/CU INS SE CONN |
| Terminal Type | Butt Connector |
| Wire Size Range | Side A 8 AWG, Side B 8 AWG |
| Insulated | Insulated |
| Insulation Material | Nylon |
| Color | Brown |
| Material | Aluminum |
| Comments | Side A Brown;Side B Brown |
| Net Weight | 0 lbs |
| Gross Weight | 0.055 lbs |