ESR5 Series Information
Product Description
Safety relays are intended to reliably monitor the signals from safety devices at all times and switch off quickly and reliably in an emergency. Single-channel and dual channel versions are available for the construction of safety applications. The internal logic of the safety relays monitors the safety circuits (emergency stop, guard door, and so on) and activates the enable paths in a fault-free condition. Upon actuation of the safety device or in the even of a fault, the enable paths are switched off. Any faults that occur in the control circuit, such as ground fault, cross connection fault or wire breakage are also detected.
Standards and Certifications
● UL 508; CSA C22.2 No 14-95; CE Marked
● UL/cUL file number: E29184
● Degree of protection: IP20
● TÜV Rhineland certified
● UL/cULus listed
Compatible with a wide variety of safety devices:
● Emergency stops
● Rope pulls
● Two-hand control stations
● Light curtain (OSSD)
● Gate enable device
● Safety switches
| Manufacturer Part Number | ESR5-NO-31-UC |
|---|---|
| Manufacturer | Eaton |
| Product Series | ESR5 |
| Family Series | Eaton Safety Relays, ESR5 Series |
| Description | Eaton Safety Relay Dual-Channel 24 - 230VAC, 230VDC |
| Application | E-Stop, Protective Door, OSSD Input, Feedback Circuit, Reset Button, Single-Channel, Two-Channel |
| Voltage | 230 VDC, 24-230 VAC |
| Approvals | CE, CSA, IEC, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |