Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ET2700 Series Information
| Manufacturer Part Number | ET2745C |
|---|---|
| Manufacturer | Intermatic |
| Product Series | ET2700 |
| Family Series | Intermatic Timers, ET2700 Series |
| Description | T/S-ELEC,4CH,7DAY,INDOOR ENCL |
| Voltage | 120 VAC, 277 VAC |
| Nominal Voltage | 120 VAC, 277 VAC |
| Mounting | Surface |
| Maximum Time Preset | 7 Days |
| Time Format | Days |
| Display Type | LCD |
| NEMA Rating | NEMA 1 |
| Timing Activation | Push Button |
| Output | (4) SPST |
| Status Indicator | Yes |
| Memory | Non-Volatile RAM |
| Approvals | cULus |
| Net Weight | 2.615 lbs |
| Gross Weight | 2.77 lbs |