ETN120HFT75
Diversified Electronics Relays, ETN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ETN120HFT75

Diversified Electronics Relays, ETN Series

ETN120HFT75

Diversified Electronics Relays, ETN Series
Flasher, 120VAC, 75 FPM, 3A Max,
MFG Item Number
ETN120HFT75
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ETN Series
Item #
ETN120HFT75
Flasher, 120VAC, 75 FPM, 3A Max,

ETN Series Information

  • Flasher
  • 75 Flashes Per Minute Standard
  • Totally Solid‑State
  • Totally Encapsulated Circuitry
  • 1Amp (Fullwave) and 3 Amp (Halfwave) Versions
When supply voltage is applied, the OFF delay (T1) begins. Upon completion of the OFF delay, the load energizes and the ON delay (T2) begins. Upon completion of the ON delay, the load de‑energizes and one cycle is complete. This ON/OFF cycling continues until the supply voltage is removed. The OFF delay always equals the ON delay.

Encapsulation provides protection against shock, vibration, and humidity.

Specifications

Specifications
Manufacturer Part Number ETN120HFT75
Manufacturer Diversified Electronics
Product Series ETN
Family Series Diversified Electronics Relays, ETN Series
Description Flasher, 120VAC, 75 FPM, 3A Max, Equal Time Off and On, 3A Max Half- Wave, Surface Mount, Wire Leads
Operation Repeat Cycle
Mounting Panel
Timing Range 75 Per Min
Coil Voltage 120 VAC
Nominal Coil Voltage 120 VAC
Contact Rating 3 A
Termination Wire Leads
Protection Rating IP20
Approvals CSA, cULus
Net Weight 0.1 lbs
Gross Weight 0.1 lbs