Series Information
| Manufacturer Part Number | ETR-75 |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Couplers |
| Description | OZ-Gedney Type ETR Transition Coupling, Trade Size: 3/4 IN, 1-3/8 IN Outside Diameter, Length: 1-5/16 IN, Flexibility: RMC, IMC, EMT And Flexible Metal Conduit, Malleable Iron, Connection: Compression X FNPT Hub, Third Party Certification: UL File |
| Conduit Type | IMC (Intermediate Metal Conduit) to EMT (Electrical Metallic Tubing) to FMC (Flexible Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Compression to NPT Thread |
| Trade Size | 0.75 |
| Composition | Malleable Iron |
| Approvals | UL |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.19 lbs |