Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ETR202F Wiegmann Thermostats, Thermostat, 32-140 Deg F, 120/250V,

MFG Item Number
ETR202F

ETR202F Wiegmann Thermostats, Thermostat, 32-140 Deg F, 120/250V,

MFG Item Number
ETR202F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, Series
Item #
ETR202F
Thermostat, 32-140 Deg F, 120/250V,

Series Information

Specifications

Specifications
Manufacturer Part Number ETR202F
Manufacturer Wiegmann
Family Series Wiegmann Thermostats
Description Thermostat, 32-140 Deg F, 120/250V, N/C Output (for Heating)
Voltage 120 VAC, 250 VAC
Nominal Voltage 120 VAC, 240 VAC
Sensor Element Thermostatic Bimetal
Mounting DIN Rail
Enclosure Plastic
Operating Temperature 32-140 °F
Engineering Units Fahrenheit
Application Heating
Approvals CE, CSA, cUL, UL
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
17111000010
17111000010
Pfannenberg Thermostats, FLZ520 Series