ETS-1CN-SL-60VDC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ETS-1CN-SL-60VDC IMO Relays, ETS Series, IMO Subminiature Power Relay SPCO, 6A,
MFG Item Number
ETS-1CN-SL-60VDC

ETS-1CN-SL-60VDC IMO Relays, ETS Series, IMO Subminiature Power Relay SPCO, 6A,

MFG Item Number
ETS-1CN-SL-60VDC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, ETS Series
Item #
ETS-1CN-SL-60VDC
IMO Subminiature Power Relay SPCO, 6A,

ETS Series Information

Specifications

Specifications
Manufacturer Part Number ETS-1CN-SL-60VDC
Manufacturer IMO
Product Series ETS
Family Series IMO Relays, ETS Series
Description IMO Subminiature Power Relay SPCO, 6A, 60VDC, 210mW, AgNi
Contacts 1CO
Mounting PCB
Termination PCB Pin
Enclosure Sealed Plastic
Status Indicator No
Material Silver Nickel Alloy
Current Rating 6 A
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs