Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EV14-8FB-Q Panduit Terminals, StrongHold EV14-8FB-Q Loose Piece Forks
MFG Item Number
EV14-8FB-Q

EV14-8FB-Q Panduit Terminals, StrongHold EV14-8FB-Q Loose Piece Forks

MFG Item Number
EV14-8FB-Q
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Terminals, Series
Item #
EV14-8FB-Q
StrongHold EV14-8FB-Q Loose Piece Forks

Series Information

Specifications

Specifications
Manufacturer Part Number EV14-8FB-Q
Manufacturer Panduit
Family Series Panduit Terminals
Description StrongHold EV14-8FB-Q Contractor Grade Insulated Fork Terminals are a reliable and economical option that withstand a wide range of general-purpose applications. The fork design provides for fast and easy installation, without the need to remove
Terminal Type Fork
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Vinyl
Color Blue
Material Copper
Plating Material Tin
Stud Size #8
Tongue Width 0.31 "
Maximum Temperature 221 °F
Net Weight 0.0006 lbs
Gross Weight 0.0006 lbs