EX330

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EX330

Extech Instruments Multimeters

EX330

Extech Instruments Multimeters
MULTIMETER W/NCV, 4000 CT
MFG Item Number
EX330
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Multimeters, Series
Item #
EX330
MULTIMETER W/NCV, 4000 CT

Series Information

Specifications

Specifications
Manufacturer Part Number EX330
Manufacturer Extech Instruments
Family Series Extech Instruments Multimeters
Description MULTIMETER W/NCV, 4000 CT AUTORANGING/TEMP
Max Voltage 600 Volts
Temperature Readings Yes
True RMS No
Max Current 10 A (VAC), 10 A (VDC)
Max Resistance 40 MOhm
Frequency 10,000,000 kHz
Thermal Imager No
Capacitance 200 µF
Continuity W/ Diode Test Yes
Backlight No
Auto Ranging No
Number of Displayed Digits 4
Mirrored Scale No
Net Weight 0.485 lbs
Gross Weight 1.06 lbs