EX363

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EX363

Extech Instruments Multimeters

EX363

Extech Instruments Multimeters
HVAC MULTIMETER TRUE RMS CAT IV
MFG Item Number
EX363
More specs
This item cannot be canceled or returned

Obsolete

Description

Multimeters, Series
Item #
EX363
HVAC MULTIMETER TRUE RMS CAT IV

Series Information

Specifications

Specifications
Manufacturer Part Number EX363
Manufacturer Extech Instruments
Family Series Extech Instruments Multimeters
Description HVAC MULTIMETER TRUE RMS CAT IV W/TEMP
Max Voltage 1,000 Volts
Temperature Readings Yes
True RMS Yes
Max Resistance 40 MOhm
Frequency 100,000 kHz
Thermal Imager No
Capacitance 10 µF
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging No
Number of Displayed Digits 4
Mirrored Scale No
Net Weight 0.0624 lbs
Gross Weight 1.5 lbs