Obsolete
Series Information
| Manufacturer Part Number | EX365 |
|---|---|
| Manufacturer | Extech Instruments |
| Family Series | Extech Instruments Multimeters |
| Description | INDUSTRIAL MULTIMETER TRUE RMS CAT IV W/CURRENT |
| Max Voltage | 1,000 Volts |
| Temperature Readings | No |
| True RMS | Yes |
| Max Current | 10 A (VAC), 10 A (VDC) |
| Max Resistance | 40 MOhm |
| Frequency | 100,000 kHz |
| Thermal Imager | No |
| Capacitance | 10 µF |
| Continuity W/ Diode Test | Yes |
| Backlight | Yes |
| Auto Ranging | No |
| Number of Displayed Digits | 4 |
| Mirrored Scale | No |
| Net Weight | 0.0624 lbs |
| Gross Weight | 1.35 lbs |