EX830
Extech Instruments Multimeters, EX830 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EX830

Extech Instruments Multimeters, EX830 Series

EX830

Extech Instruments Multimeters, EX830 Series
CLAMP DMM + IR THERM TRMS 1000 AMP
MFG Item Number
EX830
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Multimeters, EX830 Series
Item #
EX830
CLAMP DMM + IR THERM TRMS 1000 AMP

EX830 Series Information

  • 600 VAC/DC
  • 1000 Amps Current
  • 40M Ohms Resistance
  • Auto Ranging
  • Backlight
Extech has full line of advanced test instruments that do the job faster, safer and easier. The EX830 model clamp meter range in AC to DC voltages up to 600, and can read to 1000 Amps of current. Backlite, which enables electricians to read measurements in dark, bright or tight locations without difficulty or safety risk. These meters are good from any application from current measurements to troubleshooting industrial motors, and adjustable speed drives (ASDs).


Specifications

Specifications
Manufacturer Part Number EX830
Manufacturer Extech Instruments
Product Series EX830
Family Series Extech Instruments Multimeters, EX830 Series
Description CLAMP DMM + IR THERM TRMS 1000 AMP AC/DC
Max Voltage 600 Volts
Temperature Readings Yes
True RMS Yes
Max Current 1,000 A (VAC), 1,000 A (VDC)
Max Resistance 40 MOhm
Accuracy 2.5 % (VDC), 3 % (VAC)
Frequency 4 kHz
Capacitance 40,000 µF
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Jaw Size 1.7 "
Comments Calibration to OEM specs available, call for details
Net Weight 3 lbs
Gross Weight 3 lbs