Series Information
| Manufacturer Part Number | EYS116 |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Fittings |
| Description | UNILETS EYS Series 25 PCT Fill Vertical And Horizontal Sealing Fitting With Removable Nipple, Size: 1/2 IN, Material: Grayloy-Iron, Finish: Triple-Coat Zinc Electroplate, Chromate And Epoxy Powder Coat, Color: Gray, Connection: Tapered M |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Female Hub, Male |
| Position | Vertical and Horizontal |
| Trade Size | 1/2 " |
| Turning Radius | 1.16 " |
| Material | Iron |
| Composition | Metallic |
| Hazardous Location | Yes |
| Approvals | UL |
| Net Weight | 0.985 lbs |
| Gross Weight | 0.995 lbs |