EYS2
Eaton's Crouse-Hinds series Fittings, EYS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EYS2 Eaton's Crouse-Hinds series Fittings, EYS Series, 3/4 NPT THRU FEM CST IRON VERT SEAL FTG
MFG Item Number
EYS2

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

EYS2 Eaton's Crouse-Hinds series Fittings, EYS Series, 3/4 NPT THRU FEM CST IRON VERT SEAL FTG

MFG Item Number
EYS2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, EYS Series
Item #
EYS2
3/4 NPT THRU FEM CST IRON VERT SEAL FTG

EYS Series Information

  • Integral Bushings in Conduit Hubs
  • Sealing Fittings for Installation in Vertical or Horizontal Positions
  • Large Openings with Threaded Closures

Specifications

Specifications
Manufacturer Part Number EYS2
Manufacturer Eaton's Crouse-Hinds series
Product Series EYS
Family Series Eaton's Crouse-Hinds series Fittings, EYS Series
Description Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical only, Group B rated, 3/4
Connection Type Female Hub
Position Vertical
Trade Size 3/4 "
Material Iron
Composition Metallic
Protection Rating Outdoor
Hazardous Location Yes
Net Weight 1.28 lbs
Gross Weight 1.28 lbs