STL8
Eaton's Crouse-Hinds series Chemicals, STL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

STL8 Eaton's Crouse-Hinds series Chemicals, STL Series, STEEL THRD LUBRICANT 8 OZ CAN

MFG Item Number
STL8

STL8 Eaton's Crouse-Hinds series Chemicals, STL Series, STEEL THRD LUBRICANT 8 OZ CAN

MFG Item Number
STL8
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chemicals, STL Series
Item #
STL8
STEEL THRD LUBRICANT 8 OZ CAN

STL Series Information

  • Excellent Adhesion/Maintains Raintightness
  • Effective and Stable from ‑20°F~300°F
  • Inhibits Corrosion
  • Maintains Grounding Continuity
  • Effective Between Dissimilar Metals
Crouse‑Hinds STL thread lubricant is used between any screw thread and its tapped opening, on any rotating shaft (threaded or plain), and to inhibit corrosion on any metal to metal joint of apparatus and control enclosures.

Specifications

Specifications
Manufacturer Part Number STL8
Manufacturer Eaton's Crouse-Hinds series
Product Series STL
Family Series Eaton's Crouse-Hinds series Chemicals, STL Series
Description Eaton Crouse-Hinds series STL thread lubricant, Effective and stable from -20°F to +300°F, 8 oz can
Comments Thread Lubricant
Net Weight 0.59 lbs
Gross Weight 0.59 lbs