Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EY Series Information
| Manufacturer Part Number | EYSEF100AL |
|---|---|
| Manufacturer | Appleton |
| Product Series | EY |
| Family Series | Appleton Fittings, EY Series |
| Description | UNILETS EY Series 40 PCT Expanded Fill Vertical And Horizontal Conduit Sealing Fitting, Size: 1 IN, Material: Almag 35 Aluminum, Finish: Epoxy Powder Coat, Connection: Female Threaded, Turning Radius: 1-3/4 IN, Length: 5.06 IN, Width: 2.19 IN, Standard: |
| Conduit/Cable Type | IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type | Female Hub - Expanded Fill |
| Position | Vertical and Horizontal |
| Trade Size | 1 " |
| Turning Radius | 1.75 " |
| Material | Aluminum |
| Composition | Metallic |
| Protection Rating | Raintight |
| Hazardous Location | Yes |
| Approvals | UL |
| Net Weight | 1.055 lbs |
| Gross Weight | 1.16 lbs |