AN-3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AN-3 Killark Fittings, AN Series, Conduit Nipple Explosion Proof UL Listed
MFG Item Number
AN-3

AN-3 Killark Fittings, AN Series, Conduit Nipple Explosion Proof UL Listed

MFG Item Number
AN-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, AN Series
Item #
AN-3
Conduit Nipple Explosion Proof UL Listed

AN Series Information

  • Zinc Plated
  • Used to Connect Threaded Rigid or IMC Conduit to Cast Hubs or Drilled and Tapped Conduit Openings
  • Tapered Threads Meet Latest UL 1203 Requirements

Specifications

Specifications
Manufacturer Part Number AN-3
Manufacturer Killark
Product Series AN
Family Series Killark Fittings, AN Series
Description COND NIPPLE, RIGID AL 1in.
Type Conduit
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 1 "
Material Aluminum
Composition Metallic
Hazardous Location Yes
Insulated Throat No
Approvals UL
Net Weight 0.065 lbs
Gross Weight 0.05 lbs