LS7-302DWC-RYGNN
Patlite Visual Signaling Devices, LS7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LS7-302DWC-RYGNN Patlite Visual Signaling Devices, LS7 Series, Continuous light, direct mount,

MFG Item Number
LS7-302DWC-RYGNN

LS7-302DWC-RYGNN Patlite Visual Signaling Devices, LS7 Series, Continuous light, direct mount,

MFG Item Number
LS7-302DWC-RYGNN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, LS7 Series
Item #
LS7-302DWC-RYGNN
Continuous light, direct mount,

LS7 Series Information

  • IP65 Standard; IP54 with Audible Alarm
  • Smooth‑Surface, Polycarbonate, Shock Resistant Body Design
  • High‑Contrast LED Visibility
The LS7 Series features a sleek, smooth body design ideal for hygienic and sanitary cleaning applications. Models available with an M12 connector.

Specifications

Specifications
Manufacturer Part Number LS7-302DWC-RYGNN
Manufacturer Patlite
Product Series LS7
Family Series Patlite Visual Signaling Devices, LS7 Series
Description Continuous light, direct mount, 8-pin M12 connector. Dark gray body. Custom LED color
Number of Tiers 3
Voltage 24 VAC/VDC
Nominal Voltage 24 VAC, 24 VDC
Function Steady Burning
Lamp Type LED
Audible Alarm None
Stack Configuration Red, Amber, Green
Mounting Surface
Base Polycarbonate
Approvals CE, UL
Protection Rating IP65
Comments M12 Connector
Net Weight 0.59 lbs
Gross Weight 0.97 lbs