Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F005009

Gefran Transducers

F005009

Gefran Transducers
CB-K5D-C3 2130X000X00
MFG Item Number
F005009
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F005009
CB-K5D-C3 2130X000X00

Series Information

Specifications

Specifications
Manufacturer Part Number F005009
Manufacturer Gefran
Family Series Gefran Transducers
Description CB-K5D-C3 2130X000X00
Max Load 50 kg
Application Strain Gauge
Body Style Deflection Load Cell
Nominal Voltage 12 VDC
Input Resistance 400 Ohm
Approvals CE
Protection Rating IP68
Net Weight 0 lbs
Gross Weight 0 lbs