The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
TPS-7-V-P10M-T 2130X000X00,
Specifications
Specifications
Type
General Industrial (Amplified)
Accuracy
0.2 %
Pressure Range (Gauge)
0-10,000 psi
Output
3 mV/V
Electrical Connection
6-Pin Connector
Temperature Range
'-40-248 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
F047591
Gefran Transducers, K Series Series
Product Description
KE1-6-M-B05C-1-4-D-S-XMB31
Specifications
Specifications
Type
Melt Pressure
Accuracy
0.5 %
Pressure Range (Gauge)
0-500 bar
Input
10-30 VDC
Output
4-20 mA
Electrical Connection
6-Pin Connector
IP Rating
IP65
Temperature Range
'-22-221 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
F062800
Gefran Transducers, K Series Series
Product Description
KE1-6-M-B05C-1-4-D-S-P-XMB31
Specifications
Specifications
Type
Melt Pressure
Accuracy
0.5 %
Pressure Range (Gauge)
0-500 bar
Input
10-30 VDC
Output
4-20 mA
Electrical Connection
6-Pin Connector
IP Rating
IP65
Temperature Range
'-22-221 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
TPSADA-N-2-V-P03M-T-V 2130X000X00,
Specifications
Specifications
Type
Digital
Accuracy
0.15 %
Pressure Range (Gauge)
0-3,000 psi
Input
NA
Output
0-10 VDC
Electrical Connection
Bayonet Connector
Availability
Order by 5:00 PM ET and your package will ship the same day.
F005609
Gefran Transducers, TR Series
Product Description
TR-50KG-XC030 2130X000X00
Specifications
Specifications
Nominal Supply Voltage
10 VDC
Accuracy
0.5 %
Nominal Input Resistance
350 Ohm
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
F025587
Gefran Transducers, TR Series
Product Description
TR-N15C-C40-1 2130X000X00
Specifications
Specifications
Nominal Supply Voltage
10 VDC
Accuracy
0.5 %
Nominal Input Resistance
350 Ohm
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
F053740
Gefran Transducers, TR Series
Product Description
TR-N15C-P30-1 2130X000X00
Specifications
Specifications
Nominal Supply Voltage
10 VDC
Accuracy
0.5 %
Nominal Input Resistance
350 Ohm
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
F005495
Gefran Transducers, TR Series
Product Description
TR-N1C-C40-3 2130X000X00
Specifications
Specifications
Nominal Supply Voltage
10 VDC
Accuracy
0.5 %
Nominal Input Resistance
350 Ohm
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
F005553
Gefran Transducers, TR Series
Product Description
TR-N3.5C-C40-3 2130X000X00
Specifications
Specifications
Nominal Supply Voltage
10 VDC
Accuracy
0.5 %
Nominal Input Resistance
350 Ohm
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
F005570
Gefran Transducers, TR Series
Product Description
TR-N5C-C35-1 2130X000X00
Specifications
Specifications
Nominal Supply Voltage
10 VDC
Accuracy
0.5 %
Nominal Input Resistance
350 Ohm
IP Rating
IP65
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Transducers
Manufacturer
Gefran
Shopping Options
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved