Series Information
| Manufacturer Part Number | F005104 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Transducers |
| Description | CM-K20M-C-S 2130X000X00 |
| Max Load | 20,000 kg |
| Application | Compression |
| Body Style | Button Load Cell |
| Nominal Voltage | 10 VDC |
| Accuracy | 0.2 % |
| Input Resistance | 700 Ohm |
| Approvals | CE |
| Protection Rating | IP67 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |