F018917

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F018917

Gefran Sensors, TR1M Series

F018917

Gefran Sensors, TR1M Series
Thermocouple TR1M-A-2-B-5-C-I
MFG Item Number
F018917
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, TR1M Series
Item #
F018917
Thermocouple TR1M-A-2-B-5-C-I

TR1M Series Information


Specifications

Specifications
Manufacturer Part Number F018917
Manufacturer Gefran
Product Series TR1M
Family Series Gefran Sensors, TR1M Series
Description Thermocouple TR1M-A-2-B-5-C-I 030X000X00050XX
Input Type Probe
Output Style Three Wire
Resistance 100 Ohms
Sensing Element Platinum 3 Wire
Operating Temperature 1,100 °F
Maximum Temperature '-112-1,112 °F
Probe Length 2 "
Length 2 "
Material 316 Stainless Steel
Comments MgO Insulated
Net Weight 0 lbs
Gross Weight 0 lbs